This product requires certification to purchase.

16 x 16 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Bronze

You last purchased this on
 
Capital Lighting

Chandler 16 x 16 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Bronze

  • Fast #
  • Part #C3071BB
  • Item #3173051
  • Manufacturer Part #3071BB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Chandler 16 x 16 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Bronze

  • Fast #
  • Part #C3071BB
  • Item #3173051
  • Manufacturer Part #3071BB
5 out of 5 Customer Rating

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Three light semi-flush fixture in Burnished Bronze
  • Dimensions: 16" W x 16" H
  • Requires three 100W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Chandler collection
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Chandler
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Mist Scavo
Height:
16 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
16 in
Wire Gauge (AWG):
18 ga