This product requires certification to purchase.

100W 3-Light Medium Vanity Fixture in Black Iron

You last purchased this on
 
Capital Lighting

Clint 100W 3-Light Medium Vanity Fixture in Black Iron

  • Fast #
  • Part #C137331BI486
  • Item #8202022
  • Manufacturer Part #137331BI-486
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Clint 100W 3-Light Medium Vanity Fixture in Black Iron

  • Fast #
  • Part #C137331BI486
  • Item #8202022
  • Manufacturer Part #137331BI-486
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three light clear Water glass vanity fixture in Black Iron
  • Dimensions: 23.25"W x 10.5"H x 6.5"E
  • Requires three 100W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
  • Backplate dimensions: 6"W x 5"H x 0.75"E
  • UL Listed. Rated for damp locations, perfect for bathrooms and powder rooms.
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Can be mounted up or down.
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Clint
Color Finish Category:
Blacks
Color Finish Name:
Black Iron
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
10-1/2 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
This product can expose you to chemicals including mercury, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
23-1/4 in