This product requires certification to purchase.

37-3/4 x 159-1/2 in. 60W 8-Light 1-Tier Incandescent Chandelier in Black Iron

Capital Lighting

Clint 37-3/4 x 159-1/2 in. 60W 8-Light 1-Tier Incandescent Chandelier in Black Iron

  • Fast #
  • Part #C437381BI
  • Item #9292759
  • Manufacturer Part #437381BI
5 out of 5 Customer Rating
Brand image
Capital Lighting

Clint 37-3/4 x 159-1/2 in. 60W 8-Light 1-Tier Incandescent Chandelier in Black Iron

  • Fast #
  • Part #C437381BI
  • Item #9292759
  • Manufacturer Part #437381BI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eight light chandelier in black iron finish
  • Perfect for use in kitchens and dining rooms. The gently swooping design of the luminaire arms is complemented by the rustic black iron finish
  • This item is easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
  • Dimmable and LED/CFL/incandescent compatible, uses eight 60-watt (max) E12 candelabra base bulbs (not included)
  • Adjustable height (from 37 in to 159.5 in), 37.75 in W x 33.5 in H; includes 10 ft of chain and 15 ft of wire
  • Includes 1-year limited manufacturer's warranty
  • Understated lines in the Clint 8-light chandelier beautifully complement the bold prominence of the black iron finish
  • Requires Certification

Specifications

CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Clint
Color Finish Category:
Iron Tones
Color Finish Name:
Black Iron
Depth:
37-3/4 in
Dimmable:
Yes
ETL Listed:
No
Height:
159-1/2 in
Installation Type:
Ceiling Mount
Length:
37-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Traditional, Transitional
Material:
Metal
Number of Lights:
8
Number of Tiers:
1
Size:
37-3/4 in x 159-1/2 in
UL Listed:
Suitable for Dry Locations
UPC:
841740158459
Volts:
120V
Watts:
60 W
Width:
37-3/4 in
Wire Gauge (AWG):
18 ga