100W 3-Light Medium E-26 Vanity Fixture in Black Wash with Matte Nickel
Connor 100W 3-Light Medium E-26 Vanity Fixture in Black Wash with Matte Nickel
Product Details
Product Details
- 3-light vanity in black wash and matte nickel finish with clear stone seeded glass
- UL listed and rated for damp locations
- Dimensions: 31 in W x 9 in H x 6.75 in E
- Requires 3 E26 medium bulbs (not included) for lamping
Specifications
- ADA Compliant:
- No
- Collection:
- Connor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Wash/Matte Nickel
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Stone Seeded
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Urban
- Material:
- Wood, Glass
- Number of Lights:
- 3
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 24 in