1-Light Wall Mount
Corbin 1-Light Wall Mount
Frequently Purchased Together
Product Details
Product Details
- One light Indoor fixture in Black finish.
- Dimensions: 8.25"W x 18.50"H x 11.25"E
- Requires 1 - 100 Watt E26 medium bulb(s).
- UL listed. Rated for Wet locations.
- Recommended Rooms: Outdoor
- Trends: Farmhouse/Rustic
- Includes 5-year "Rain or Shine" rust and fade manufacturers warranty
- Dimmable and LED/CFL/Incandescent compatible
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Corbin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 11-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Urban Industrial
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- WARNING: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 8-1/4 in
- Wire Gauge (AWG):
- 18 ga