This product requires certification to purchase.

1-Light Hanging Lantern in Black

You last purchased this on
 
Capital Lighting

Creekside 1-Light Hanging Lantern in Black

  • Fast #
  • Part #C9604BK
  • Item #5082163
  • Manufacturer Part #9604BK
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Creekside 1-Light Hanging Lantern in Black

  • Fast #
  • Part #C9604BK
  • Item #5082163
  • Manufacturer Part #9604BK
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One light hanging lantern with Black finish and Clear Seeded glass
  • Dimensions: 13" W x 17-1/2" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 4.92"W x 1.02"E
  • UL listed and rated for Damp locations.
  • Includes: 3' Chain; 5' Wire
  • Includes 3' chain and 5' wire
  • Requires Certification

Documents


Specifications

Collection:
Creekside
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
17-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
13 in