This product requires certification to purchase.

60W 2-Light Candelabra E-12 Incandescent Vanity Fixture in Brushed Nickel

Capital Lighting

Dawson 60W 2-Light Candelabra E-12 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #C119321BN674
  • Item #7542150
  • Manufacturer Part #119321BN-674
3.1 out of 5 Customer Rating
Brand image
Capital Lighting

Dawson 60W 2-Light Candelabra E-12 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #C119321BN674
  • Item #7542150
  • Manufacturer Part #119321BN-674
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two light fixture in Brushed Nickel finish with None glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 16 in W x 12 in H x 16 in E
  • Requires 2 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Dawson
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-1/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
White
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Metal, Fabric
Number of Lights:
2
Power Source:
Electric
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740124928
Volts:
120V
Watts:
60 W
Width:
16 in