60W 2-Light Incandescent Vanity Fixture in Aged Brass
Dawson 60W 2-Light Incandescent Vanity Fixture in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Two light Vanity in Aged Brass finish.
- Dimensions: 16 "W x 12 "H x 1/2 "D
- Requires two E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Backplate dimensions: 5"W x 5"H x 0.75"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Dawson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in