This product requires certification to purchase.

36 x 156 in. 60W 8-Light 1-Tier Incandescent Modern Chandelier in Matte Brass

You last purchased this on
 
Capital Lighting

Delaney 36 x 156 in. 60W 8-Light 1-Tier Incandescent Modern Chandelier in Matte Brass

  • Fast #
  • Part #C449881MA
  • Item #10024101
  • Manufacturer Part #449881MA
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Delaney 36 x 156 in. 60W 8-Light 1-Tier Incandescent Modern Chandelier in Matte Brass

  • Fast #
  • Part #C449881MA
  • Item #10024101
  • Manufacturer Part #449881MA
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eight light chandelier in matte brass with bleached natural rope
  • Dimensions: Overall: 36" W x 30" H; adjustable hanging height: 33.5" - 156"; includes 120" chain; 180" wire
  • Details: Hand-wrapped bleached natural rope. Variation may occur
  • Finish: Matte brass; this light, honey-toned gold has a slightly shiny matte Finish that is smooth to the touch
  • This fixture uses 8 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Casual chic meets all-around luxury with the Delaney medium chandelier. The warm matte brass complements the bleached natural rope to bring elevated designer style to any space
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification

Specifications

Cable or Wire Type:
SPT-1
Collection:
Delaney
Color Finish Category:
Brass Tones
Color Finish Name:
Matte Brass
Depth:
36 in
Dimmable:
Yes
ETL Listed:
No
Height:
156 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
8
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
36 in
Wire Gauge (AWG):
18 ga