47-3/4 x 166 in. 60W 12-Light 1-Tier Incandescent Modern Chandelier in Matte Brass
Delaney 47-3/4 x 166 in. 60W 12-Light 1-Tier Incandescent Modern Chandelier in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Twelve light chandelier in matte brass with bleached natural rope
- Dimensions: Overall: 47.75" W x 40" H; adjustable hanging height: 43.5" - 166"; includes 120" chain; 180" wire
- Details: Hand-wrapped bleached natural rope. Variation may occur
- Finish: Matte brass; this light, honey-toned gold has a slightly shiny matte Finish that is smooth to the touch
- This fixture uses 12 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Casual chic meets all-around luxury with the Delaney grand chandelier. The warm matte brass complements the bleached natural rope to bring elevated designer style to any space
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Delaney
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 47-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 166 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 12
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740172356
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 47-3/4 in
- Wire Gauge (AWG):
- 18 ga