This product requires certification to purchase.

60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Brass

Capital Lighting

Delaney 60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Brass

  • Fast #
  • Part #C349841MA
  • Item #10024043
  • Manufacturer Part #349841MA
5 out of 5 Customer Rating
Brand image
Capital Lighting

Delaney 60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Brass

  • Fast #
  • Part #C349841MA
  • Item #10024043
  • Manufacturer Part #349841MA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four light dual mount pendant or semi-flush in matte brass with bleached natural rope
  • Dimensions: Overall: 20" W x 13" H; adjustable hanging height: 17" - 139"; includes 120" chain; 180" wire
  • Details: Hand-wrapped bleached natural rope. Variation may occur. Dual mount convertible optional small rod to hang as a semi-flush or 10 feet of chain to hang as a pendant are both included in the box
  • Finish: Matte brass; this light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
  • This fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Casual chic meets all - around luxury with the delaney dual mount. Whether hung as a pendant or a semi-flush, the warm matte brass complements the two tiers of bleached natural rope to bring elevated designer style to any space
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification

Specifications

Cable or Wire Type:
SPT-1
Collection:
Delaney
Color Finish Category:
Brass Tones
Color Finish Name:
Matte Brass
Depth:
20 in
Dimmable:
Yes
ETL Listed:
No
Height:
13 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Artisan, Bohemian, Coastal, Luxe, Modern
Material:
Metal
Minimum Height:
17 in
Number of Lights:
4
Overall Height:
139 in
UL Listed:
Suitable for Dry Locations
UPC:
841740172349
Volts:
120V
Watts:
60 W
Width:
20 in
Wire Gauge (AWG):
18 ga