60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Brass
Delaney 60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Brass
Frequently Purchased Together
Product Details
Product Details
- Four light pendant in matte brass with bleached natural rope
- Dimensions: Overall: 30" W x 16.25" H; adjustable hanging height: 19.75" - 142.25"; includes 120" chain; 180" wire
- Details: Hand-wrapped bleached natural rope. Variation may occur
- Finish: Matte brass; this light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
- This fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Casual chic meets all-around luxury with the delaney pendant. The warm matte brass complements the two tiers of bleached natural rope to bring elevated designer style to any space
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Delaney
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 30 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Artisan, Bohemian, Coastal, Luxe, Modern
- Material:
- Metal
- Minimum Height:
- 19-3/4 in
- Number of Lights:
- 4
- Overall Height:
- 142-1/4 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in
- Wire Gauge (AWG):
- 18 ga