This product requires certification to purchase.

60W 3-Light Outdoor Wall Lantern in Black

Capital Lighting

Donnelly 60W 3-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #C926232BK
  • Item #7542119
  • Manufacturer Part #926232BK
5 out of 5 Customer Rating
Brand image
Capital Lighting

Donnelly 60W 3-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #C926232BK
  • Item #7542119
  • Manufacturer Part #926232BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Three light Outdoor Wall Lantern in Black finish with Clear Glass .
  • Dimensions: 11-1/2 "W x 24 "H x 8-1/4 "D
  • Requires three E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • UL listed and rated for Wet locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Donnelly
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
24 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
UPC:
841740129695
Volts:
120V
Watts:
60 W
Width:
11-1/2 in
Wire Gauge (AWG):
18 ga