This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black

You last purchased this on
 
Capital Lighting

Ellsworth 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black

  • Fast #
  • Part #C926911BK
  • Item #7542109
  • Manufacturer Part #926911BK
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Ellsworth 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black

  • Fast #
  • Part #C926911BK
  • Item #7542109
  • Manufacturer Part #926911BK
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One light fixture in Black finish with Clear Glass .
  • UL Listed and rated for Wet locations.
  • Dimensions: 11.5 in W x 23 in H x 8 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ellsworth
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
14-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
23 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
8 in
Wire Gauge (AWG):
18 ga