This product requires certification to purchase.

100W 1-Light Medium Incandescent Semi-Flush Mount Ceiling Fixture in Aged Brass

You last purchased this on
 
Capital Lighting

Emerson 100W 1-Light Medium Incandescent Semi-Flush Mount Ceiling Fixture in Aged Brass

  • Fast #
  • Part #C241311AD
  • Item #9292781
  • Manufacturer Part #241311AD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Emerson 100W 1-Light Medium Incandescent Semi-Flush Mount Ceiling Fixture in Aged Brass

  • Fast #
  • Part #C241311AD
  • Item #9292781
  • Manufacturer Part #241311AD
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One light dual mount semi-flush or pendant in Aged Brass finish with embossed seeded glass
  • Perfect for use in foyer entryways, dining room, kitchens, stairways and offices. The simple aged brass fixture suspends a patterned glass shade in this beautiful modern piece
  • This fixture is convertible. May be mounted either as a pendant or as a semi-flush mount (all hardware included).
  • Dimmable and LED/CFL/Incandescent compatible, uses one 100-Watt (max) E26 medium base bulb (Not Included)
  • Adjustable Height (from 12.5 in to 140 in), 15 in W x 14 in H; includes 10 ft of chain and 15 ft of wire.
  • Includes 1-year limited manufacturer's warranty
  • Create a simple and striking statement with the Emerson 1-Light Dual Mount Pendant.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
Emerson
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
15 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Embossed Seeded
Height:
14 in
Installation Type:
Dual Mount
Length:
15 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
15 in
Wire Gauge (AWG):
18 ga