100W 3-Light Medium Vanity Fixture in Aged Brass
Emerson 100W 3-Light Medium Vanity Fixture in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Three light seeded embossed glass vanity fixture in Aged Brass
- Dimensions: 23"W x 9"H x 6.75"E
- Dimmable and LED/CFL/Incandescent compatible, uses three 100-Watt (max) E26 medium base bulbs (not included)
- Backplate dimensions: 6"W x 5"H x 0.75"E
- Rated for damp locations, perfect for bathrooms and powder rooms. Unusual seeded geometric glass adorns this aged brass beauty.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Can be mounted up or down.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Emerson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in