100W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Chrome
Greyson 100W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- One light fixture in Chrome finish with Clear Seeded Glass .
- UL Listed and rated for Damp locations.
- Dimensions: 5 in W x 15.5 in H x 5 in E
- Requires 1 E26 Medium bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Greyson
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga