60W 12-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
Greyson 60W 12-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Twelve light fixture in Aged Brass finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 30 in W x 40 in H x 40 in E
- Requires 12 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Greyson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 40 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 12
- Number of Tiers:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in
- Wire Gauge (AWG):
- 18 ga