100W 4-Light Medium E-26 Incandescent Pendant in Bleached Natural Jute with Patinaed Brass
Hala 100W 4-Light Medium E-26 Incandescent Pendant in Bleached Natural Jute with Patinaed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four light pendant in bleached natural jute and patinaed brass - Greek key pattern artisan crafted
- Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. Hand-wrapped natural jute accents the patinaed brass in this striking geometric pendant
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses four 100-watt (max) E26 medium base bulbs (not included)
- Adjustable height (from 16.25 in to 61 in), 21.5 in W x 11 in H; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
- Includes 1-year limited manufacturer's warranty
- Bold and graphic pattern work command attention on this organic luxe Hala 4-light pendant
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Hala
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bleached Natural Jute, Patinaed Brass
- Depth:
- 21-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Metal
- Minimum Height:
- 16-1/4 in
- Number of Lights:
- 4
- Overall Height:
- 61 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740157407
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21-1/2 in
- Wire Gauge (AWG):
- 18 ga