60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Bleached Natural Jute with Patinaed Brass
Hala 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Bleached Natural Jute with Patinaed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light dual mount semi-flush or pendant in bleached natural jute and patinaed brass - Greek key pattern artisan crafted
- Perfect for use in foyer entryways, dining room, kitchens, stairways and offices. Hand-wrapped jute rope applied over a hand finished patinaed brass fixture to create a statement piece like no other
- This fixture is convertible may be mounted either as a pendant or as a semi-flush mount (all hardware included)
- Dimmable and LED/CFL/Incandescent compatible, uses three 60-watt (max) E12 candelabra base bulbs (not Included)
- Adjustable height (from 11.5 into 57.25 in), 15.25 in W x 6.25 in H; one each 6 in, 12 in and 18 inrods; includes 1 ft of chain and 10 ft of wire
- Includes 1-year limited manufacturer's warranty
- Bold and graphic pattern work command attention on this organic luxe Hala 3-light dual-mount pendant
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Hala
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bleached Natural Jute, Patinaed Brass
- Depth:
- 15-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 6-1/4 in
- Installation Type:
- Dual Mount
- Length:
- 15-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740157438
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/4 in
- Wire Gauge (AWG):
- 18 ga