This product requires certification to purchase.

2-Light Candelabra E-12 Base Wall Sconce in Burnished Bronze

You last purchased this on
 
Capital Lighting

Halo 2-Light Candelabra E-12 Base Wall Sconce in Burnished Bronze

  • Fast #
  • Part #C4672BB160
  • Item #4819890
  • Manufacturer Part #4672BB-160
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Halo 2-Light Candelabra E-12 Base Wall Sconce in Burnished Bronze

  • Fast #
  • Part #C4672BB160
  • Item #4819890
  • Manufacturer Part #4672BB-160
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two light sconce in Winter Gold
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Halo
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Depth:
3-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Soft White
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Modern
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
11-3/4 in