8-3/4 in. 100W 3-Light Vanity Fixture in Mediterranean Bronze with Mist Scavo Glass Shade
Hammond 8-3/4 in. 100W 3-Light Vanity Fixture in Mediterranean Bronze with Mist Scavo Glass Shade
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Hammond
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 10-1/4 in
- Glass Type:
- Mist Scavo
- Height:
- 8-3/4 in
- Installation Type:
- Damp
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 30-1/2 in