30-3/4 x 33 in. 60W 1-Tier 6-Light Incandescent Modern Chandelier in Aged Brass
Holden 30-3/4 x 33 in. 60W 1-Tier 6-Light Incandescent Modern Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dimensions: Overall: 33" W x 30.75" H; adjustable hanging height: 34.75" - 156.75"; Includes 120" of chain and 180" of wire
- Details: The tapered candle sleeves and center column add dimension to the sleek silhouette
- Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included)
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Holden
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 33 in
- Dimmable:
- Yes
- Height:
- 30-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 30-3/4 in x 33 in x 33 in
- UPC:
- 841740164276
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 33 in