42-3/4 x 40 in. 60W 1-Tier 10-Light Incandescent Modern Chandelier in Aged Brass
Holden 42-3/4 x 40 in. 60W 1-Tier 10-Light Incandescent Modern Chandelier in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Dimensions: Overall: 40" W x 42.75" H; adjustable hanging height: 46.75" - 168.75"; Includes 120" of chain and 180" of wire
- Details: Tapered candle sleeves and center column add modern flair; tiered light source provides extra illumination
- Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 10 - 60 watt (max) E12 candelabra base bulbs (not included)
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Holden
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 40 in
- Dimmable:
- Yes
- Height:
- 42-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Steel
- Number of Lights:
- 10
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 42-3/4 in x 40 in x 40 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in