This product requires certification to purchase.

16-1/2 in. 60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Black

Capital Lighting

HomePlace 16-1/2 in. 60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Black

  • Fast #
  • Part #C317541MB
  • Item #7542029
  • Manufacturer Part #317541MB
5 out of 5 Customer Rating
Brand image
Capital Lighting

HomePlace 16-1/2 in. 60W 4-Light Candelabra E-12 Incandescent Pendant in Matte Black

  • Fast #
  • Part #C317541MB
  • Item #7542029
  • Manufacturer Part #317541MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four light fixture in Matte Black finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 16.5 in W x 17.5 in H x 16.5 in E
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
HomePlace
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
16-1/2 in
Dimmable:
No
ETL Listed:
No
Height:
17-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
UPC:
841740129411
Volts:
120V
Watts:
60 W
Wire Gauge (AWG):
18 ga