60W 2-Light Flushmount Ceiling Fixture in Matte Nickel
HomePlace 60W 2-Light Flushmount Ceiling Fixture in Matte Nickel
Product Details
Product Details
- 3 Light Ceiling Fixture in Matte Nickel finish with Soft White Glass.
- UL listed and rated for Damp locations.
- Dimensions: 14.75 in W x 5.25 in H x 14.75 in E
- Requires 3 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- HomePlace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Depth:
- 14-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 4-1/2 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in
- Wire Gauge (AWG):
- 18 ga