60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Pendant in Black
Howell 60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Four light fixture in Black finish with Clear Glass .
- UL Listed and rated for Damp locations.
- Dimensions: 12 in W x 21.75 in H x 12 in E
- Requires 4 E12 Candelabra bulbs (not included) for lamping.
Specifications
- Collection:
- Howell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 21-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in