7W 1-Light GU10 Incandescent Outdoor Wall Sconce in Black
Hunt 7W 1-Light GU10 Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- One light Indoor fixture in Black finish.
- Dimensions: 8"W x 20.75"H x 10"E
- 1 Board . Lumens: 0 . Color Temperature: 0 . CRI NA . Volt/Wattage: 120V 50/60HZ/15W
- UL listed. Rated for Wet locations.
- Recommended Rooms: Outdoor
- Trends: Industrial
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Hunt
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Urban Industrial
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 7 W
- Width:
- 8 in
- Wire Gauge (AWG):
- 18 ga