This product requires certification to purchase.

7W 1-Light GU10 Integrated LED Outdoor Wall Sconce in Black

Capital Lighting

Hunt 7W 1-Light GU10 Integrated LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #C934611BKGL
  • Item #7851495
  • Manufacturer Part #934611BK-GL
3.6 out of 5 Customer Rating
Brand image
Capital Lighting

Hunt 7W 1-Light GU10 Integrated LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #C934611BKGL
  • Item #7851495
  • Manufacturer Part #934611BK-GL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light Indoor fixture in Black finish.
  • Dimensions: 6"W x 15"H x 7.50"E
  • 1 Board . Lumens: 0 . Color Temperature: 0 . CRI NA . Volt/Wattage: 120V 50/60HZ/15W
  • UL listed. Rated for Wet locations.
  • Recommended Rooms: Outdoor
  • Trends: Industrial
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Hunt
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
15 in
Installation Type:
Wall Mount
Light Bulb Base Type:
GU10
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Urban Industrial
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
841740141994
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
7 W
Width:
6 in