100W 1-Light Medium E-26 Incandescent Pendant in Patinaed Brass
Independent 100W 1-Light Medium E-26 Incandescent Pendant in Patinaed Brass
Frequently Purchased Together
Product Details
Product Details
- One light Indoor fixture with Stone Seeded Glass in Patinaed Brass finish.
- Dimensions: 12"W x 21.50"H
- Requires 1 - 100 Watt E26 medium bulb(s).
- UL listed. Rated for Dry locations.
- Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Kitchen, Home Office, Dining Room, Living Room, Bedroom
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Independent
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patinaed Brass
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Stone Seeded
- Height:
- 21-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in