100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte Black
Independent 100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte Black
Frequently Purchased Together
Product Details
Product Details
- One light Indoor fixture in Matte Black finish.
- Dimensions: 10.25"W x 17.75"H x 15"E
- Requires 1 - 100 Watt E26 medium bulb(s).
- UL listed. Rated for Damp locations.
- Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Bathroom, Powder Room, Bedroom, Dining Room
- Trends: Industrial, Farmhouse / Rustic
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-2
- Collection:
- Independent
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 15 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Industrial, Rustic
- Material:
- Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10-1/4 in
- Wire Gauge (AWG):
- 16 AWG