14 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Matte Black
Independent 14 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Three light Indoor fixture in Matte Black finish.
- Dimensions: 14"W x 5"H
- Requires 3 - 60 Watt E26 medium bulb(s).
- UL listed. Rated for Damp locations.
- Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Home Office, Kitchen, Bedroom, Living Room
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Independent
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in
- Wire Gauge (AWG):
- 18 ga