100W 1-Light Medium E-26 Incandescent Pendant in Grey Wash with Dark Pewter
Inglewood 100W 1-Light Medium E-26 Incandescent Pendant in Grey Wash with Dark Pewter
Frequently Purchased Together
Product Details
Product Details
- One Light Pendant in Grey Wash and Dark Pewter finish with Stone Seeded Mercury Glass.
- UL listed and rated for Damp locations.
- Dimensions: 10 in W x 19.25 in H x 15 in E
- Requires 1 E26 Medium bulb (not included) for lamping.
- 1-year limited manufacturer's warranty
- Dimmable and LED/CFL/Incandescent compatible
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Inglewood
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash/Dark Pewter
- Depth:
- 15 in
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Stone Seeded Mercury
- Height:
- 19-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Urban
- Material:
- Glass, Metal
- Minimum Height:
- 25-1/2 in
- Number of Lights:
- 1
- Overall Height:
- 19-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in
- Wire Gauge (AWG):
- 18 ga