This product requires certification to purchase.

100W 2-Light Medium E-26 Vanity Fixture in Chrome

You last purchased this on
 
Capital Lighting

Jayne 100W 2-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #C139122CH496
  • Item #8201855
  • Manufacturer Part #139122CH-496
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Jayne 100W 2-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #C139122CH496
  • Item #8201855
  • Manufacturer Part #139122CH-496
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The wide cone seeded glass on this 2-light vanity is suspended by a simple arched arm and tapered metal cap makes it a timeless shape for any bathroom vanity
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jayne
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dimmable:
Yes
Glass Type:
Seeded
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST15
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
2
Proposition 65:
This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
15-1/4 in