100W 3-Light Medium Vanity Fixture in Matte Black
Jayne 100W 3-Light Medium Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Three light vanity fixture in Matte Black with clear seeded cone glass shades
- Dimensions: 24.25"W x 10.5"H x 9"E
- Dimmable and LED/CFL/Incandescent compatible, uses three 100-Watt (max) E26 medium base bulbs (not included)
- Backplate dimensions: 5"W x 5"H x 0.75"E
- Rated for damp locations, perfect for bathrooms and powder rooms. Simply arched arms give way to conical seeded glass in this matte black piece.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Can be mounted up or down.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Jayne
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including mercury, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-1/4 in