32 x 60-1/4 in. 60W 6-Light 1-Tier Incandescent Chandelier in Mystic Luster
Jude 32 x 60-1/4 in. 60W 6-Light 1-Tier Incandescent Chandelier in Mystic Luster
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6-light chandelier in mystic luster finish
- UL listed and rated for dry locations
- Dimensions: 29.5 in W x 15.5 in H x 32 in E
- Requires 6 E12 candelabra bulbs (not included) for lamping
- Includes 1-year limited manufacturer's warranty
- Adjustable height (from 25.75" to 60.25"), 32" W x 15.50" H; includes 1' of chain, one each 6", 12" and 18" rods; includes 1' of chain and 10' of wire
- Dimmable and LED/CFL/incandescent compatible, uses six 60-watt (max) E12 candelabra base bulbs (not included)
- Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
- Guests will love the mystic luster finish on this new spin on the classic sputnik design
- Perfect for use over kitchen counters, dining areas, entry ways, living rooms and formal baths
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Jude
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Mystic Luster
- Depth:
- 32 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 60-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 120 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- PROP 65 WARNING
- UPC:
- 841740150941
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in
- Wire Gauge (AWG):
- 18 ga