This product requires certification to purchase.

60W 9-Light Candelabra E-12 Pendant in Mystic Luster

You last purchased this on
 
Capital Lighting

Jude 60W 9-Light Candelabra E-12 Pendant in Mystic Luster

  • Fast #
  • Part #C339091ML
  • Item #8201872
  • Manufacturer Part #339091ML
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Jude 60W 9-Light Candelabra E-12 Pendant in Mystic Luster

  • Fast #
  • Part #C339091ML
  • Item #8201872
  • Manufacturer Part #339091ML
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Mystic Luster Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nine light metal drum pendant in Mystic Luster
  • Dimensions: 30"W x 17"H
  • Requires nine 60W (max) incandescent or LED equivalent bulbs with Candelabra E-12 base (not included)
  • Includes: 120" chain; 180" wire and 5" inch canopy
  • UL Listed. Rated for Dry locations
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Jude
Color Finish Category:
Gold Tones
Color Finish Name:
Mystic Luster
Depth:
30 in
Diameter:
30 in
Dimmable:
Yes
ETL Listed:
No
Height:
17 in
Installation Type:
Hanging Mount
Length:
30 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T6
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
9
Proposition 65:
PROP 65 WARNING
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
30 in
Wire Gauge (AWG):
18 ga