100W 3-Light Medium Vanity Fixture in Chrome
Layla 100W 3-Light Medium Vanity Fixture in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Three light vanity fixture in Chrome with clear embossed Spiral glass shades
- Dimensions: 24"W x 8"H x 7.75"E
- Dimmable and LED/CFL/Incandescent compatible, uses three 100-Watt (max) E26 medium base bulbs (not included)
- Backplate dimensions: 8.25"W x 5"H x 1"E
- Rated for damp locations, perfect for bathrooms and powder rooms. The brilliant chrome finish is on this super simple piece pops with the addition of the unusual striped conical clear glass shades.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Can be mounted up or down.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- Layla
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Embossed
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 24 in
- Wire Gauge (AWG):
- 18 ga