100W 1-Light Medium E-26 Pendant in Aged Brass
Lee 100W 1-Light Medium E-26 Pendant in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- The crystal-inspired prismatic shape of this single glass pendant sparkles and creates a dramatic design moment without being too visually dominant in a space
Specifications
- Collection:
- Lee
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- Glass Type:
- Clear Prismatic
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Minimum Height:
- 22-1/2 in
- Number of Lights:
- 1
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in