This product requires certification to purchase.

60W 3-Light Incandescent Flush Mount Outdoor Ceiling Fixture in Black

You last purchased this on
 
Capital Lighting

Leighton 60W 3-Light Incandescent Flush Mount Outdoor Ceiling Fixture in Black

  • Fast #
  • Part #C943736BK
  • Item #9292942
  • Manufacturer Part #943736BK
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Leighton 60W 3-Light Incandescent Flush Mount Outdoor Ceiling Fixture in Black

  • Fast #
  • Part #C943736BK
  • Item #9292942
  • Manufacturer Part #943736BK
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three light outdoor flush mount in Black finish with clear glass
  • Rated for damp locations, perfect for a covered porch, portico, or outdoor kitchen. The gentle stepped bold black pyramidic shape adds just the right touch
  • This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
  • Dimmable and LED/CFL/Incandescent compatible, uses three 60-Watt (max) E26 Medium bulbs (Not Included)
  • Includes 5-year "Rain or Shine" rust and fade manufacturer's warranty
  • The sleek modern lines in the Leighton Collection bring a refreshing take on lantern-style outdoor fixtures.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Leighton
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
14-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9 in
Installation Type:
Flush Mount
Length:
14-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G16
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
14-1/2 in
Wire Gauge (AWG):
18 ga