3-Light Hanging Lantern in Black
Main Street 3-Light Hanging Lantern in Black
Frequently Purchased Together
Product Details
Product Details
- Three light hanging lantern in Black
- Dimensions: 9-1/2" W x 15" H
- Requires three 40W candelabra bulbs
- UL listed and rated for Damp locations.
- Includes: 3' Chain; 10' Wire
- UL listed and rated for dry locations
Specifications
- Collection:
- Main Street
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique
- Height:
- 15-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 9-1/2 in