This product requires certification to purchase.

60W 4-Light Pendant in Aged Brass

You last purchased this on
 
Capital Lighting

Mid-Century 60W 4-Light Pendant in Aged Brass

  • Fast #
  • Part #C321142AD
  • Item #7268200
  • Manufacturer Part #321142AD
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Mid-Century 60W 4-Light Pendant in Aged Brass

  • Fast #
  • Part #C321142AD
  • Item #7268200
  • Manufacturer Part #321142AD
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Four light pendant in Aged Brass
  • Dimensions: 15-1/2" W x 65" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 0.75"H
  • UL listed and rated for Dry locations.
  • Includes: 1' Chain; 6' Wire
  • Includes 1' chain and 6' wire
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Mid-Century
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
15-1/2 in
Diameter:
15-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
65 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Metal, Glass
Number of Lights:
4
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Wire Gauge (AWG):
18 ga