This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Vanity Light in Polished Nickel

You last purchased this on
 
Capital Lighting

Mid-Century 100W 3-Light Medium E-26 Incandescent Vanity Light in Polished Nickel

  • Fast #
  • Part #C121131PN426
  • Item #7270817
  • Manufacturer Part #121131PN-426
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Mid-Century 100W 3-Light Medium E-26 Incandescent Vanity Light in Polished Nickel

  • Fast #
  • Part #C121131PN426
  • Item #7270817
  • Manufacturer Part #121131PN-426
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three light vanity fixture in Polished Nickel
  • Dimensions: 23-1/2" W x 9-3/4" H x 6-3/4" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5.25"W x 5.25"H x 1"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Mid-Century
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
23-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
9-3/4 in
Installation Type:
Wall Mount
Length:
23-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
23-1/2 in