100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Mila 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- One light pendant in aged brass finish with clear half-crackle tapered glass
- Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. A gorgeous combination of aged brass and black wiring is highlighted by a stunning clear half-crackle glass
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses one 100-watt (max) E26 medium base bulb (shown with T6 bulb, not included)
- Adjustable height (from 21.25 in to 111.25 in), 6 in W x 14.50 in H; includes 8 ft of wire
- Includes 1-year limited manufacturer's warranty
- The unique half-crackle detail on this 1-light pendant in aged brass has a visual texture that beautifully complements the tapered silhouette
Specifications
- ADA Compliant:
- No
- Collection:
- Mila
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crackle
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Glass, Metal
- Minimum Height:
- 16 in
- Number of Lights:
- 1
- Overall Height:
- 111-1/4 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga