This product requires certification to purchase.

8-Light Candelabra E-12 Base Incandescent Pendant in Polished Nickel

You last purchased this on
 
Capital Lighting

Morgan 8-Light Candelabra E-12 Base Incandescent Pendant in Polished Nickel

  • Fast #
  • Part #C7004PN
  • Item #7129055
  • Manufacturer Part #7004PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Morgan 8-Light Candelabra E-12 Base Incandescent Pendant in Polished Nickel

  • Fast #
  • Part #C7004PN
  • Item #7129055
  • Manufacturer Part #7004PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Eight light island in Polished Nickel
  • Dimensions: 40" W x 71" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for NA locations.
  • Includes: 1' Chain; 6' Wire
  • Includes 1' chain and 6' wire
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Morgan
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
68-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Metal, Crystal
Number of Lights:
8
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
40 in
Wire Gauge (AWG):
18 ga