100W 1-Light Medium E-26 Incandescent Pendant in Matte Brass
Naomi 100W 1-Light Medium E-26 Incandescent Pendant in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One light pendant in matte brass with hand-woven painted rattan basket
- Dimensions: Overall: 13.75" W x 21" H; adjustable hanging height: 24.5" - 147"; includes 120" chain; 180" wire
- Details: Artisan made and handcrafted out of natural rattan, then hand-painted in a neutral tan finish (medium natural tone is made more consistent). Natural variation will occur
- Finish: Matte brass; this light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
- This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included)
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Natural by nature, the Naomi medium pendant blends casual comfort with contemporary chic. The hand-woven rattan paired with a hand-painted natural tan finish and matte brass metal accents brings artisan texture to any space
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Naomi
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 13-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 21 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Artisan, Bohemian, Farmhouse, Global, Rustic, Transitional
- Material:
- Metal
- Minimum Height:
- 24-1/2 in
- Number of Lights:
- 1
- Overall Height:
- 147 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740170086
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-3/4 in
- Wire Gauge (AWG):
- 18 ga