60W Candelabra E-12 Foyer Lighting in Winter Gold
Ophelia 60W Candelabra E-12 Foyer Lighting in Winter Gold
Frequently Purchased Together
Product Details
Product Details
- Six light foyer pendant in Winter Gold
- Dimensions: 18"W x 30.5"H
- Dimmable and LED/CFL/Incandescent compatible, uses six 60-Watt (max) E12 candelabra base bulbs (not included)
- Includes: 120" chain; 180" wire and 5" inch canopy
- Perfect for use in foyer entryways, dining room, kitchens, stairway. A winter gold finish brings out the design sophistication of this fixture.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Ophelia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 30-1/2 in
- Installation Type:
- Hanging Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 6
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in
- Wire Gauge (AWG):
- 18 ga