This product requires certification to purchase.

3-Light Outdoor Ceiling Fixture

You last purchased this on
 
Capital Lighting

Outdoor 3-Light Outdoor Ceiling Fixture

  • Fast #
  • Part #C9802BK
  • Item #2150165
  • Manufacturer Part #9802BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Outdoor 3-Light Outdoor Ceiling Fixture

  • Fast #
  • Part #C9802BK
  • Item #2150165
  • Manufacturer Part #9802BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four lamp outdoor ceiling fixture in Black finish
  • Dimensions: 11" W x 6-1/2" H
  • Requires four 60W candelabra bulbs
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Outdoor
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
6-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
10-3/4 in
Wire Gauge (AWG):
18 ga