1-Light LED Pendant with Diffuser Glass in Brushed Nickel
Pendants and Minis 1-Light LED Pendant with Diffuser Glass in Brushed Nickel
Product Details
Product Details
- One light Pendant in Brushed Nickel finish with Milk glass.
- Dimensions: 11-3/4 "W x 59-1/2 "H x 11-3/4 "D
- Requires one E26 Medium bulb with a max wattage of 100 W per socket.
- Canopy dimensions: 5.125"W x .75"E
- UL listed and rated for Dry locations.
- Includes: 1' Chain; 6' Wire
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Pendants and Minis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 11-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Milk
- Height:
- 59-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Lumens:
- 1350
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 17.5 W
- Wire Gauge (AWG):
- 18 ga