This product requires certification to purchase.

Polyurethane Round Decorative Mirror in Winter Gold

You last purchased this on
 
Capital Lighting

Polyurethane Round Decorative Mirror in Winter Gold

  • Fast #
  • Part #C717001MM
  • Item #7129159
  • Manufacturer Part #717001MM
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Polyurethane Round Decorative Mirror in Winter Gold

  • Fast #
  • Part #C717001MM
  • Item #7129159
  • Manufacturer Part #717001MM
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Winter Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Traditional style Mirror in Winter Gold finish.
  • Dimensions: 31 "W x 31 "H x 4-1/2 "D
  • Traditional style.
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Winter Gold
Depth:
4-1/2 in
ETL Listed:
No
Height:
31 in
Installation Type:
Wall Mount
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Plastic, Glass
Material Type:
Polyurethane
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape:
Round
Style:
Modern
UL Listed:
No
Weight:
17.4 lb
Width:
31 in